missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ mySPIN™ 6 Mini Centrifuge

Catalog No. 75004087
Change view
Click to view available options
Product Type:
12 V Adapter
Benchtop Mini Centrifuge
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
75004087 12 V Adapter
75004061 Benchtop Mini Centrifuge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 75004087 Supplier Thermo Scientific™ Supplier No. 75004087

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Our most compact centrifuge, the mySPIN 6 mini centrifuge, is ideal for microfilter cell separations and HPLC samples, with adapters to accommodate all major microcentrifuge tubes.

Bring efficiency and user comfort to your lab stations with the Thermo Scientific mySPIN 6 mini centrifuge. Ergonomic design, tool-free rotors, and quick-spin options make it fast and easy to use. Ideal for microfilter cell separations and HPLC samples, with adapters to accommodate all major microtube and PCR tube styles (2.0, 1.5, 0.5, 0.2 mL) for customized use.

Enjoy convenience at your personal workstation with our most compact centrifuges, featuring:
  • Small footprint for efficient use of lab space
  • Easy operation and palm-shaped lid for left- or right-handed users
  • Quick-spin feature
  • Quiet operation, low vibration
  • Safety features including unit will not operate without lid in place for safety
  • Includes 2 rotors to accommodate 0.2, 0.5, 1.5, 2.0 mL microcentrifuge tubes and PCR strip tubes
  • Tool-free, quick rotor exchange

Specifications

Product Line mySpin 6
Voltage 12 V
Product Type 12 V Adapter
Does the mySPIN 6 Mini Centrifuge come with a rotor?

The mySPIN 6 Mini Centrifuge includes 2 rotors and adapters to accommodate 0.2, 0.5, 1.5, 2.0 mL microcentrifuge tubes and PCR strip tubes.