missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ MyPIPETMANTM Select Single Channel Pipette
GREENER_CHOICE

Catalog No. FP10008SG
Change view
Click to view available options
Volume (Metric):
2 μL
10 μL
20 μL
100 μL
200 μL
1000 μL
5000 μL
10 mL
Model:
P10
P100
P1000
P2
P20
P200
P5000
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model
FP10008SG 10 mL P10
FP10001SG 2 μL P2
FP10002SG 10 μL P10
FP10003SG 20 μL P20
FP10004SG 100 μL P100
FP10005SG 200 μL P200
FP10006SG 1000 μL P1000
FP10007SG 5000 μL P5000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. FP10008SG Supplier Gilson™ Supplier No. FP10008S
Get Up to $3,000 in Pipettes with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The MyPIPETMANTM Select Single Channel Pipette is ergonomic, safe, and reliable with a volume setting choice for optimal use in various protocols.

MyPIPETMANTM Select pipettes are fully autoclavable, air-displacement pipettes that cover a full volume range. With no compromise on quality and performance, the built-in ejection system with integrated lever provides reduced tip ejection forces as compared to direct ejection systems. This patented ejection system reinforces the pipette's ergonomics for convenient use throughout the day.

  • Simply adjust the volume by turning the push button of the pipette with the unique, patented TrilockTM volume-locking system
  • Light ratchet volume setting for precise volume adjustment
  • Volume-locked position to secure pipetting
  • Ergonomic, textured design for better grip
  • Lightweight and well-balanced
  • Variable volume single channel models cover a volume range from 0.2 μL to 10 mL
  • Variable volume multichannel models cover a volume range from 0.5 μL to 300 μL (8- and 12-channel models)

Specifications

Compatible Tips Diamond Tips, Amplipur Tips
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Assorted
Disposable Reusable
For Use With Pipette Tip 1000 to 10,000 μL
Grip Type Ergonomic, Textured
Material Polypropylene, PVDF, PBT
Model P10
Number of Channels 1
Product Line MyPipetman
Programmability No
Sterility Non-sterile
Type Mechanical Pipette
Volume (Metric) 10 mL
Quantity 1
Width (English) 4.25 in
Show More Show Less