missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ MyPIPETMANTM Select Single Channel Pipette
GREENER_CHOICE

The MyPIPETMANTM Select Single Channel Pipette is ergonomic, safe, and reliable with a volume setting choice for optimal use in various protocols.

Supplier:  Gilson™ FP10006S

 View more versions of this product

Catalog No. FP10006SG


Get Up to $1,500 in Gilson Products with Purchase
View all promotions
Only null left

Description

Description

MyPIPETMANTM Select pipettes are fully autoclavable, air-displacement pipettes that cover a full volume range. With no compromise on quality and performance, the built-in ejection system with integrated lever provides reduced tip ejection forces as compared to direct ejection systems. This patented ejection system reinforces the pipette's ergonomics for convenient use throughout the day.

  • Simply adjust the volume by turning the push button of the pipette with the unique, patented TrilockTM volume-locking system
  • Light ratchet volume setting for precise volume adjustment
  • Volume-locked position to secure pipetting
  • Ergonomic, textured design for better grip
  • Lightweight and well-balanced
  • Variable volume single channel models cover a volume range from 0.2 μL to 10 mL
  • Variable volume multichannel models cover a volume range from 0.5 μL to 300 μL (8- and 12-channel models)
Specifications

Chemical Identifiers

Diamond Tips, Amplipur Tips
Autoclavable
Reusable
Polypropylene, PVDF, PBT
MyPipetman
Non-sterile
1
No
Assorted
Ergonomic, Textured
1
No
Mechanical Pipette
4.25 in

Specifications

Diamond Tips, Amplipur Tips
Autoclavable
Reusable
Ergonomic, Textured
P1000
MyPipetman
Non-sterile
1000 μL
4.25 in
No
Assorted
Pipette Tip 50 to 1000 μL
Polypropylene, PVDF, PBT
1
No
Mechanical Pipette
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions