Learn More
Gilson™ MyPIPETMANTM Select Single Channel Pipette

The MyPIPETMANTM Select Single Channel Pipette is ergonomic, safe, and reliable with a volume setting choice for optimal use in various protocols.
Supplier: Gilson™ FP10003S
Description
MyPIPETMANTM Select pipettes are fully autoclavable, air-displacement pipettes that cover a full volume range. With no compromise on quality and performance, the built-in ejection system with integrated lever provides reduced tip ejection forces as compared to direct ejection systems. This patented ejection system reinforces the pipette's ergonomics for convenient use throughout the day.
- Simply adjust the volume by turning the push button of the pipette with the unique, patented TrilockTM volume-locking system
- Light ratchet volume setting for precise volume adjustment
- Volume-locked position to secure pipetting
- Ergonomic, textured design for better grip
- Lightweight and well-balanced
- Variable volume single channel models cover a volume range from 0.2 μL to 10 mL
- Variable volume multichannel models cover a volume range from 0.5 μL to 300 μL (8- and 12-channel models)
Chemical Identifiers
| Diamond Tips, Amplipur Tips | |
| Autoclavable | |
| Reusable | |
| Polypropylene, PVDF, PBT | |
| MyPipetman | |
| Non-sterile | |
| 1 |
| No | |
| Assorted | |
| Ergonomic, Textured | |
| 1 | |
| No | |
| Mechanical Pipette | |
| 4.25 in |
Specifications
| Diamond Tips, Amplipur Tips | |
| Autoclavable | |
| Reusable | |
| Ergonomic, Textured | |
| P20 | |
| MyPipetman | |
| Non-sterile | |
| 20 μL | |
| 4.25 in |
| No | |
| Assorted | |
| Pipette Tip 0.5 to 20 μL | |
| Polypropylene, PVDF, PBT | |
| 1 | |
| No | |
| Mechanical Pipette | |
| 1 |