missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ MyPIPETMANTM Select Single Channel

Catalog No. FP10008STG
Change view
Click to view available options
Model:
P10mL
P5000
Volume (Metric):
1 to 10 mL
500 to 5000 μL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Volume (Metric)
FP10008STG P10mL 1 to 10 mL
FP10007STG P5000 500 to 5000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. FP10008STG Supplier Gilson™ Supplier No. FP10008ST

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ergonomic, safe, and reliable, MyPIPETMANTM Select offers volume setting choice and optional handle personalization for optimal use in various protocols.

MyPIPETMANTM Select fully-autoclavable, air-displacement pipettes cover a full volume range, including:

  • Variable volume single channel models covering a volume range from 0.2 μL to 10 mL
  • Variable volume multichannel models covering a volume range from 0.5 μL to 300 μL (8 and 12-channel models)

Set and Secure the Volume your Preferred Way

  • Simply adjust the volume by turning the push button of the pipette with the unique, patented TrilockTM volume-locking system.
    • You can set the volume in your preferred way:
      • Free volume setting position for quick and effortless volume adjustment
      • Light ratchet volume setting for precise volume adjustment
      • Volume locked position to secure pipetting

Ergonomic Design

  • Lightweight and well-balanced, MyPIPETMANTM Select has an elegant design with a textured effect for a better grip.
  • With no compromise on quality and performance, the built-in ejection system with an integrated lever provides reduced tip ejection forces compared to direct ejection systems.
  • This patented ejection system reinforces the pipette's ergonomics for convenient use throughout the day.

Personalize your Pipette for an Optimal Use

  • MyPIPETMANTM Select has optional handle printing on demand. Identify your pipette to avoid any risk of contamination by dedicating it to a specific liquid or workflow step and improve your lab's Lean Management process.

Specifications

Compatible Tips PIPETMAN DIAMOND Tips
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Light Blue
Disposable Reusable
For Use With Pipette Tip 1000 to 10,000 μL
Grip Type Ergonomic, Textured
Material Polypropylene, PVDF, PBT
Model P10mL
Number of Channels 1
Product Line MyPipetman
Programmability No
Sterility Non-sterile
Type Manual Air Displacement Pipette
Volume (Metric) 1 to 10 mL
Quantity 1
Width (English) 4.25 in
Fit for Purpose Certified Quality
Show More Show Less