missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ MyPIPETMANTM Select Multichannel Pipettes with Printed Text

Identify your pipette to avoid risk of contamination by dedicating it to a specific liquid or workflow step and improving your lab's Lean Management process.

Supplier:  Gilson™ FP10009SP

 View more versions of this product

Catalog No. FP10009SPG


Only null left

Description

Description

MyPIPETMANTM Select pipettes are fully autoclavable, air-displacement pipettes that cover a full volume range. With no compromise on quality and performance, the built-in ejection system with integrated lever provides reduced tip ejection forces as compared to direct ejection systems. This patented ejection system reinforces the pipette's ergonomics for convenient use throughout the day.

  • Simply adjust the volume by turning the push button of the pipette with the unique, patented TrilockTM volume-locking system
  • Light ratchet volume setting for precise volume adjustment
  • Volume-locked position to secure pipetting
  • Ergonomic, textured design for better grip
  • Lightweight and well-balanced
  • Optional handle printing on demand
  • Variable volume single channel models cover a volume range from 0.2 μL to 10 mL
  • Variable volume multichannel models cover a volume range from 0.5 μL to 300 μL (8- and 12-channel models)
Specifications

Specifications

Diamond Tips, Amplipur Tips
Autoclavable
Manual
Pipette Tip 0.5 to 20 μL
Polypropylene, PVDF, PBT
8
No
Mechanical Pipette
1
No
Red
Reusable
Ergonomic, Textured
P8x10
MyPipetman
Non-sterile
10 μL
5.98 in
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions