missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ MyPIPETMANTM Select Multichannel Pipette
GREENER_CHOICE

Catalog No. p-7226626
Change view
Click to view available options
Volume (Metric):
10 μL
20 μL
200 μL
300 μL
Number of Channels:
12
8
Model:
P12x10
P12x20
P12x200
P12x300
P8x10
P8x20
P8x200
P8x300
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Number of Channels Model
FP10009SG 10 μL 8 P8x10
FP10010SG 10 μL 12 P12x10
FP10011SG 20 μL 8 P8x20
FP10012SG 20 μL 12 P12x20
FP10013SG 200 μL 8 P8x200
FP10014SG 200 μL 12 P12x200
FP10015SG 300 μL 8 P8x300
FP10016SG 300 μL 12 P12x300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. FP10009SG Supplier Gilson™ Supplier No. FP10009S
Only null left

Ergonomic, safe, and reliable, the MyPIPETMANTM Select Multichannel Pipette offers volume setting choice and optional handle personalization for optimal use in various protocols.

MyPIPETMANTM Select pipettes are fully autoclavable, air-displacement pipettes that cover a full volume range. With no compromise on quality and performance, the built-in ejection system with integrated lever provides reduced tip ejection forces as compared to direct ejection systems. This patented ejection system reinforces the pipette's ergonomics for convenient use throughout the day.

  • Simply adjust the volume by turning the push button of the pipette with the unique, patented TrilockTM volume-locking system
  • Light ratchet volume setting for precise volume adjustment
  • Volume-locked position to secure pipetting
  • Ergonomic, textured design for better grip
  • Lightweight and well-balanced
  • Variable volume single channel models cover a volume range from 0.2 μL to 10 mL
  • Variable volume multichannel models cover a volume range from 0.5 μL to 300 μL (8- and 12-channel models)

Specifications

Compatible Tips Diamond Tips, Amplipur Tips
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Red
Dispensing Speed Manual
Disposable Reusable
For Use With Pipette Tip 0.5 to 20 μL
Grip Type Ergonomic, Textured
Material Polypropylene, PVDF, PBT
Model P8x10
Number of Channels 8
Product Line MyPipetman
Programmability No
Sterility Non-sterile
Type Mechanical Pipette
Volume (Metric) 10 μL
Quantity 1 Ea.
Width (English) 5.98 in
Show More Show Less