missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ MyPIPETMANTM Select Multichannel
Ergonomic, safe, and reliable, MyPIPETMANTM Select offers volume setting choice and optional handle personalization for optimal use in various protocols.
Supplier: Gilson™ FP10009ST
Description
MyPIPETMANTM Select fully-autoclavable, air-displacement pipettes cover a full volume range, including:
- Variable volume single channel models covering a volume range from 0.2 μL to 10 mL
- Variable volume multichannel models covering a volume range from 0.5 μL to 300 μL (8 and 12-channel models)
Set and Secure the Volume your Preferred Way
- Simply adjust the volume by turning the push button of the pipette with the unique, patented TrilockTM volume-locking system.
- You can set the volume in your preferred way:
- Free volume setting position for quick and effortless volume adjustment
- Light ratchet volume setting for precise volume adjustment
- Volume locked position to secure pipetting
- You can set the volume in your preferred way:
Ergonomic Design
- Lightweight and well-balanced, MyPIPETMANTM Select has an elegant design with a textured effect for a better grip.
- With no compromise on quality and performance, the built-in ejection system with an integrated lever provides reduced tip ejection forces compared to direct ejection systems.
- This patented ejection system reinforces the pipette's ergonomics for convenient use throughout the day.
Personalize your Pipette for an Optimal Use
- MyPIPETMANTM Select has optional handle printing on demand. Identify your pipette to avoid any risk of contamination by dedicating it to a specific liquid or workflow step and improve your lab's Lean Management process.
Specifications
| PIPETMAN DIAMOND Tips | |
| Autoclavable | |
| Manual | |
| D-10, DL10, DF10ST, DFL10ST Tip | |
| Polypropylene, PVDF, PBT | |
| 8 | |
| No | |
| Multichannel Adjustable Volume Pipette | |
| 1 | |
| Certified Quality |
| No | |
| Red | |
| Reusable | |
| Ergonomic, Textured | |
| P8x10 | |
| MyPipetman | |
| Non-sterile | |
| 0.5 to 10 μL | |
| 5.98 in |