missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ MyPIPETMANTM Select Multichannel
GREENER_CHOICE

Catalog No. FP10015STG
Change view
Click to view available options
Volume (Metric):
0.5 to 10 μL
2 to 20 μL
20 to 200 μL
20 to 300 μL
Number of Channels:
12
8
Model:
P12x10
P12x20
P12x200
P12x300
P8x10
P8x20
P8x200
P8x300
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Number of Channels Model
FP10015STG 20 to 300 μL 8 P8x300
FP10009STG 0.5 to 10 μL 8 P8x10
FP10011STG 2 to 20 μL 8 P8x20
FP10013STG 20 to 200 μL 8 P8x200
FP10010STG 0.5 to 10 μL 12 P12x10
FP10012STG 2 to 20 μL 12 P12x20
FP10014STG 20 to 200 μL 12 P12x200
FP10016STG 20 to 300 μL 12 P12x300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. FP10015STG Supplier Gilson™ Supplier No. FP10015ST

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ergonomic, safe, and reliable, MyPIPETMANTM Select offers volume setting choice and optional handle personalization for optimal use in various protocols.

MyPIPETMANTM Select fully-autoclavable, air-displacement pipettes cover a full volume range, including:

  • Variable volume single channel models covering a volume range from 0.2 μL to 10 mL
  • Variable volume multichannel models covering a volume range from 0.5 μL to 300 μL (8 and 12-channel models)

Set and Secure the Volume your Preferred Way

  • Simply adjust the volume by turning the push button of the pipette with the unique, patented TrilockTM volume-locking system.
    • You can set the volume in your preferred way:
      • Free volume setting position for quick and effortless volume adjustment
      • Light ratchet volume setting for precise volume adjustment
      • Volume locked position to secure pipetting

Ergonomic Design

  • Lightweight and well-balanced, MyPIPETMANTM Select has an elegant design with a textured effect for a better grip.
  • With no compromise on quality and performance, the built-in ejection system with an integrated lever provides reduced tip ejection forces compared to direct ejection systems.
  • This patented ejection system reinforces the pipette's ergonomics for convenient use throughout the day.

Personalize your Pipette for an Optimal Use

  • MyPIPETMANTM Select has optional handle printing on demand. Identify your pipette to avoid any risk of contamination by dedicating it to a specific liquid or workflow step and improve your lab's Lean Management process.

Specifications

Compatible Tips PIPETMAN DIAMOND Tips
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Green
Dispensing Speed Manual
Disposable Reusable
For Use With D-5000 Tip
Grip Type Ergonomic, Textured
Material Polypropylene, PVDF, PBT
Model P8x300
Number of Channels 8
Product Line MyPipetman
Programmability No
Sterility Non-sterile
Type Multichannel Adjustable Volume Pipette
Volume (Metric) 20 to 300 μL
Quantity 1
Width (English) 5.98 in
Fit for Purpose Certified Quality
Show More Show Less