missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ MyPIPETMANTM Select Multichannel

Ergonomic, safe, and reliable, MyPIPETMANTM Select offers volume setting choice and optional handle personalization for optimal use in various protocols.

Supplier:  Gilson™ FP10013ST

 View more versions of this product

Catalog No. FP10013STG


Only null left

Description

Description

MyPIPETMANTM Select fully-autoclavable, air-displacement pipettes cover a full volume range, including:

  • Variable volume single channel models covering a volume range from 0.2 μL to 10 mL
  • Variable volume multichannel models covering a volume range from 0.5 μL to 300 μL (8 and 12-channel models)

Set and Secure the Volume your Preferred Way

  • Simply adjust the volume by turning the push button of the pipette with the unique, patented TrilockTM volume-locking system.
    • You can set the volume in your preferred way:
      • Free volume setting position for quick and effortless volume adjustment
      • Light ratchet volume setting for precise volume adjustment
      • Volume locked position to secure pipetting

Ergonomic Design

  • Lightweight and well-balanced, MyPIPETMANTM Select has an elegant design with a textured effect for a better grip.
  • With no compromise on quality and performance, the built-in ejection system with an integrated lever provides reduced tip ejection forces compared to direct ejection systems.
  • This patented ejection system reinforces the pipette's ergonomics for convenient use throughout the day.

Personalize your Pipette for an Optimal Use

  • MyPIPETMANTM Select has optional handle printing on demand. Identify your pipette to avoid any risk of contamination by dedicating it to a specific liquid or workflow step and improve your lab's Lean Management process.
Specifications

Chemical Identifiers

PIPETMAN DIAMOND Tips
Autoclavable
Reusable
Polypropylene, PVDF, PBT
No
Multichannel Adjustable Volume Pipette
5.98 in
No
Manual
Ergonomic, Textured
MyPipetman
Non-sterile
1
Certified Quality

Specifications

PIPETMAN DIAMOND Tips
Autoclavable
Manual
D-200, D-300, DF100ST, DF200ST, DF300ST Tip
Polypropylene, PVDF, PBT
8
No
Multichannel Adjustable Volume Pipette
1
Certified Quality
No
Yellow
Reusable
Ergonomic, Textured
P8x200
MyPipetman
Non-sterile
20 to 200 μL
5.98 in
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions