missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ MyPIPETMANTM Enterprise Single Channel Pipettes
GREENER_CHOICE

Catalog No. FP10008EG
Change view
Click to view available options
Volume (Metric):
2 μL
10 μL
20 μL
100 μL
200 μL
1000 μL
5000 μL
10 mL
Model:
P10
P100
P1000
P2
P20
P200
P5000
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model
FP10008EG 10 mL P10
FP10001EG 2 μL P2
FP10002EG 10 μL P10
FP10003EG 20 μL P20
FP10004EG 100 μL P100
FP10005EG 200 μL P200
FP10006EG 1000 μL P1000
FP10007EG 5000 μL P5000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. FP10008EG Supplier Gilson™ Supplier No. FP10008E

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Enterprise pipettes combine reliability, ergonomics, and personalization options to ensure efficiency and answer your ranging pipetting needs.

MyPIPETMANTM Enterprise pipettes are produced in a series of at least 150 units (in a mix of different volumes). All pipettes inside a series have the same technical features, design, and information printed on the handle.

  • Select your preferred technical features to optimize the use of your pipette and overall productivity in the lab
  • Color choices and printing options on your pipette allow for better organization and identification within your workflow

Specifications

Compatible Tips Diamond Tips, Amplipur Tips
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Assorted
Disposable Reusable
For Use With Pipette Tip 1000 to 10,000 μL
Grip Type Textured
Material Polypropylene, PVDF, PBT
Model P10
Number of Channels 1
Product Line MyPipetman
Programmability No
Sterility Non-sterile
Type Mechanical Pipette
Volume (Metric) 10 mL
Quantity 1
Width (English) 4.25 in
Show More Show Less