missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ MyPIPETMANTM Enterprise Single Channel Pipettes

The Enterprise pipettes combine reliability, ergonomics, and personalization options to ensure efficiency and answer your ranging pipetting needs.
Supplier: Gilson™ FP10003E
Description
MyPIPETMANTM Enterprise pipettes are produced in a series of at least 150 units (in a mix of different volumes). All pipettes inside a series have the same technical features, design, and information printed on the handle.
- Select your preferred technical features to optimize the use of your pipette and overall productivity in the lab
- Color choices and printing options on your pipette allow for better organization and identification within your workflow
Chemical Identifiers
| Diamond Tips, Amplipur Tips | |
| Autoclavable | |
| Reusable | |
| Polypropylene, PVDF, PBT | |
| MyPipetman | |
| Non-sterile | |
| 1 |
| No | |
| Assorted | |
| Textured | |
| 1 | |
| No | |
| Mechanical Pipette | |
| 4.25 in |
Specifications
| Diamond Tips, Amplipur Tips | |
| Autoclavable | |
| Reusable | |
| Textured | |
| P20 | |
| MyPipetman | |
| Non-sterile | |
| 20 μL | |
| 4.25 in |
| No | |
| Assorted | |
| Pipette Tip 0.5 to 20 μL | |
| Polypropylene, PVDF, PBT | |
| 1 | |
| No | |
| Mechanical Pipette | |
| 1 |