missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ MyPIPETMANTM Enterprise Multichannel Pipettes
The Enterprise pipettes combine reliability, ergonomics, and personalization options to ensure efficiency and answer your ranging pipetting needs.
$2043.94 - $2353.73
Specifications
| Compatible Tips | Diamond Tips, Amplipur Tips |
|---|---|
| Adjustable Tip Spacing | No |
| Autoclavable | Autoclavable |
| Dispensing Speed | Manual |
| Disposable | Reusable |
| Catalog Number | Mfr. No. | Volume (Metric) | Number of Channels | Model | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Number of Channels | Model | Price | Quantity | |||
|
FP10009EG
|
Gilson™
FP10009E |
10 μL | 8 | P8x10 |
Each for $2,043.94
|
|
|||
|
FP10010EG
|
Gilson™
FP10010E |
10 μL | 12 | P12x10 |
Each for $2,353.73
|
|
|||
|
FP10015EG
|
Gilson™
FP10015E |
300 μL | 8 | P8x300 |
Each for $2,043.94
|
|
|||
|
FP10011EG
|
Gilson™
FP10011E |
20 μL | 8 | P8x20 |
Each for $2,043.94
|
|
|||
|
FP10012EG
|
Gilson™
FP10012E |
20 μL | 12 | P12x20 |
Each for $2,353.73
|
|
|||
|
FP10013EG
|
Gilson™
FP10013E |
200 μL | 8 | P8x200 |
Each for $2,043.94
|
|
|||
|
FP10014EG
|
Gilson™
FP10014E |
200 μL | 12 | P12x200 |
Each for $2,353.73
|
|
|||
|
FP10016EG
|
Gilson™
FP10016E |
300 μL | 12 | P12x300 |
Each for $2,353.73
|
|
|||
Description
MyPIPETMANTM Enterprise pipettes are produced in a series of at least 150 units (in a mix of different volumes). All pipettes inside a series have the same technical features, design, and information printed on the handle.
- Select your preferred technical features to optimize the use of your pipette and overall productivity in the lab
- Color choices and printing options on your pipette allow for better organization and identification within your workflow
Specifications
| Diamond Tips, Amplipur Tips | |
| Autoclavable | |
| Reusable | |
| Polypropylene, PVDF, PBT | |
| No | |
| Mechanical Pipette | |
| 5.98 in |
| No | |
| Manual | |
| Textured | |
| MyPipetman | |
| Non-sterile | |
| 1 |