missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ MyPIPETMANTM Enterprise Multichannel Pipettes
GREENER_CHOICE

Catalog No. FP10015EG
Change view
Click to view available options
Volume (Metric):
10 μL
20 μL
200 μL
300 μL
Number of Channels:
12
8
Model:
P12x10
P12x20
P12x200
P12x300
P8x10
P8x20
P8x200
P8x300
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Number of Channels Model
FP10015EG 300 μL 8 P8x300
FP10009EG 10 μL 8 P8x10
FP10010EG 10 μL 12 P12x10
FP10011EG 20 μL 8 P8x20
FP10012EG 20 μL 12 P12x20
FP10013EG 200 μL 8 P8x200
FP10014EG 200 μL 12 P12x200
FP10016EG 300 μL 12 P12x300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. FP10015EG Supplier Gilson™ Supplier No. FP10015E

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Enterprise pipettes combine reliability, ergonomics, and personalization options to ensure efficiency and answer your ranging pipetting needs.

MyPIPETMANTM Enterprise pipettes are produced in a series of at least 150 units (in a mix of different volumes). All pipettes inside a series have the same technical features, design, and information printed on the handle.

  • Select your preferred technical features to optimize the use of your pipette and overall productivity in the lab
  • Color choices and printing options on your pipette allow for better organization and identification within your workflow

Specifications

Compatible Tips Diamond Tips, Amplipur Tips
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Green
Dispensing Speed Manual
Disposable Reusable
For Use With Pipette Tip 2 to 200 μL
Grip Type Textured
Material Polypropylene, PVDF, PBT
Model P8x300
Number of Channels 8
Product Line MyPipetman
Programmability No
Sterility Non-sterile
Type Mechanical Pipette
Volume (Metric) 300 μL
Quantity 1
Width (English) 5.98 in
Show More Show Less