missing translation for 'onlineSavingsMsg'
Learn More

908 Devices™ MX908 Handheld Mass Spectrometer

Catalog No. 17000688
Encompass
Change view
Click to view available options
Spectral Range:
50 to 500 AMU
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Spectral Range
17000688 50 to 500 AMU
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
None
Catalog No. 17000688 Supplier 908 Devices™ Supplier No. MX90803100301

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

None

MX908 is a multi-mission handheld mass spectrometer utilized by elite responders conducting chemical, explosive, priority drug and hazmat operations around the world.

  • Detects compounds at trace levels with high level of sensitivity and unparalleled selectivity, giving actionable intelligence that other technologies can't
  • Power of high-pressure mass spectrometry (HPMS) accurately discriminates priority threats from the broad range of interferents that lead to false alarms with other technologies
  • Only device capable of aerosol detection and identification
  • Analyze solid, liquid, vapor, gas, or aerosol samples
  • Fast start up and easy to use interface

Specifications

Battery Type Lithium-ion
Certifications/Compliance CE, ISO 9001
Data Export Formats JPEG, PDF, CSV, OXP via USB or Bluetooth
Dimensions (L x W x H) 29.8 x 21.6 x 12.2 cm (11.8 x 8.5 x 4.8 in.)
Height (English) 4.8 in.
Height (Metric) 12.2 cm
Includes 4 Batteries, Sampling Modules, Spare Core Module, Trace Sampling Swabs, Foam Tip Applicator, Vapor Sampling Tubes, Torque Screwdriver, Battery Charger
IP Rating IP54
Languages English, Turkish, Spanish, Japanese, Arabic, French, Chinese, Korean, Polish, Czech
Length (English) 11.8 in.
Length (Metric) 29.8 cm
Spectral Range 50 to 500 AMU
Temperature Range (English) 32°F to 110°F
Temperature Range (Metric) 0°C to 40°C
Weight (English) 9.5 lb.
Weight (Metric) 4.3 kg
Width (English) 8.5 in.
Width (Metric) 21.6 cm
Show More Show Less