missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Multistage Gas Cylinder Regulators
Description
- Feature Neoprene diaphragms reinforced with nylon fabric, nylon seals, Orthane™ seats for first and second stages
- Dual-scale gauges (PSI/KPa), brass bonnet, External self-reseating relief valve and easy pressure-adjusting knob
- Delrin Cap Bushing for smooth pressure adjustment
- Outlet Needle Valve with 1/4 in. NPT male thread
Specifications
Specifications
| Bonnet Material | Brass |
| Connection Type | Outlet needle valve with 0.25 in. NPTM thread |
| Delivery Pressure | 1 to 15 psi |
| Diaphragm Material | Neoprene |
| Type | Cylinder Regulator |
| Gases Measured | Acetylene |
| Gauge | Dual-scale |
| Inlet | 300 |
| No. of Stages | Multi |
| Outlet Gauge Pressure | 2 to 30 psi |
| Show More |