missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Beckman Coulter Multisizer™ 4e Smart Technology Aperture Tubes
Smart Technology Aperture Tubes are designed specifically for the Multisizer 4 or 4e Analyzer. The aperture allows extended sizing measurement range of 2% to 80% of the aperture diameter.
$2,125.79 - $2,185.28
Specifications
| Product Type | Aperature Tube |
|---|---|
| Material | Glass |
| For Use With (Equipment) | Multisizer™ 4 or 4e Coulter Counters |
Description
- Extended measurement range (2% to 80% of aperture diameter) leads to less frequent aperture changes for more analysis options
- A wide range of apertures is available with diameters ranging from 10 to 2,000 μm
- Specifically designed for the Multisizer 4e or Multisizer 4 Coulter Counters
- 100 μm ST Aperture Tube is standard with the Multisizer 4e Coulter Counter
- Compatible with ST Beakers and Accuvette STs
- Convenient tubes ensure accurate, and consistent results
- Size and serial number information is included on a bar code on the tube for automatic data entry via instrument bar code reader
Specifications
| Aperature Tube | |
| Glass | |
| Multisizer™ 4 or 4e Coulter Counters |