missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Beckman Coulter Multisizer™ 4e Smart Technology Aperture Tubes
Description
- Extended measurement range (2% to 80% of aperture diameter) leads to less frequent aperture changes for more analysis options
- A wide range of apertures is available with diameters ranging from 10 to 2,000 μm
- Specifically designed for the Multisizer 4e or Multisizer 4 Coulter Counters
- 100 μm ST Aperture Tube is standard with the Multisizer 4e Coulter Counter
- Compatible with ST Beakers and Accuvette STs
- Convenient tubes ensure accurate, and consistent results
- Size and serial number information is included on a bar code on the tube for automatic data entry via instrument bar code reader
Specifications
Specifications
| Product Type | Aperature Tube |
| Material | Glass |
| Particle Size | 5.6 μm to 224 μm |
| Diameter (Metric) | 280 μm |
| For Use With (Equipment) | Multisizer™ 4 or 4e Coulter Counters |