missing translation for 'onlineSavingsMsg'
Learn More

Poltex Multichannel Pipette Hanger, 3 Positions

PETG constructed multichannel pipette hanger with 3 positions.

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Pipettes
Material PETG
Positions 3
View More Specs

Products 3
Catalog Number Mfr. No. Includes Price Quantity & Availability  
Catalog Number Mfr. No. Includes Price Quantity & Availability  
22000749
View Documents Promotion Details
Poltex
MULTLT3M
Magnet Mount N/A
Only null left
 
22000750
View Documents Promotion Details
Poltex
MULTLT3T
VHB Tape Mount N/A
Only null left
 
22000751
View Documents Promotion Details
Poltex
MULTLT3W
Wall Mount N/A
Only null left
 
Description

Description

  • Choose from wall mount, powerful magnets, or VHB tape
Specifications

Specifications

Not Autoclavable
Pipettes
3
No
7.5 x 4 x 3.5 in.
None
Clear
PETG
Rectangular, Rounded Corners
Non-sterile
Pipette Rack
1 x 3
Videos
SDS
Documents

Documents