missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Multichannel Pipette Hanger, 3 Positions
PETG constructed multichannel pipette hanger with 3 positions.
Supplier: Poltex MULTLT3W
Description
- Choose from wall mount, powerful magnets, or VHB tape
Chemical Identifiers
| Not Autoclavable | |
| Pipettes | |
| 3 | |
| No | |
| 7.5 x 4 x 3.5 in. | |
| None |
| Clear | |
| PETG | |
| Rectangular, Rounded Corners | |
| Non-sterile | |
| Pipette Rack | |
| 1 x 3 |
Specifications
| Not Autoclavable | |
| Pipettes | |
| 3 | |
| No | |
| 7.5 x 4 x 3.5 in. | |
| Pipette Rack | |
| 1 x 3 |
| Clear | |
| PETG | |
| Rectangular, Rounded Corners | |
| Non-sterile | |
| Wall Mount | |
| None |