missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Multichannel PipetmanTM L Pipetter Trade-in Promotion

Catalog No. FA10035TG
Change view
Click to view available options
Model:
P12X200L
P12x300L
P8x200L
P8x300L
Number of Channels:
12
8
Volume (Metric):
20 to 200 μL
20 to 300 μL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Number of Channels Volume (Metric)
FA10035TG P8x200L 8 20 to 200 μL
FA10036TG P12X200L 12 20 to 200 μL
FA10037TG P8x300L 8 20 to 300 μL
FA10038TG P12x300L 12 20 to 300 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. FA10035TG Supplier Gilson™ Supplier No. FA10035T

Designed for performance and comfort, PipetmanTM L Multichannel Pipette comes in a comprehensive range of models, adapted to your needs in the lab. Comfortable, precise, accurate, and reliable, offers optimized performance across channels for uniform sample delivery.

Available as a fixed or variable volume, PipetmanTM L air-displacement pipettes cover a full volume range, including:

  • Variable volume single channel models covering a volume range from 0.2 μL to 10 mL
  • Variable volume multichannel models covering a volume range from 0.5 μL to 1200 μL, including four models equipped with V-ring (VR) at the bottom of the tip holders for a proper fit with most tip brands, covering a volume range from 20 μL to 300 μL
  • Fixed volume single channel models covering a volume range from 1 μL to 5000 μL

Specifications

Compatible Tips Diamond™ D200 Tips
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Yellow
Dispensing Speed Manual
Disposable Reusable
For Use With Pipette Tips
Grip Type Ergonomic
Material Polypropylene
Model P8x200L
Number of Channels 8
Product Line Pipetman L
Programmability No
Sterility Non-sterile
Type Multichannel Pipette
Volume (Metric) 20 to 200 μL
Quantity 1
Width (English) 5.98 in
Fit for Purpose Certified Quality
Show More Show Less