missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MTR Series Refrigerated Centrifuges

Numéro de catalogue. 75002599
Modifier l'affichage
Click to view available options
Model:
IVD-MD
MTR 17 IVD-MD, US Only
MTR 21 IVD-MD
MTR 21 IVD-MD US Only
Voltage:
120 V
230 V
Rotor:
24 x 1.5/2 mL
24 x 2 mL and 18 x 2 mL
Max. Speed:
13,300 rpm
14,800 rpm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Model Voltage Rotor Max. Speed
75002599 MTR 21 IVD-MD US Only 230 V 24 x 1.5/2 mL 14,800 rpm
75002588 IVD-MD 120 V 24 x 1.5/2 mL 13,300 rpm
75002591 IVD-MD 120 V 24 x 1.5/2 mL 14,800 rpm
75002590 MTR 21 IVD-MD 120 V 24 x 2 mL and 18 x 2 mL 14,800 rpm
75002597 MTR 17 IVD-MD, US Only 230 V 24 x 1.5/2 mL 13,300 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Numéro de catalogue. 75002599 Fournisseur Thermo Scientific™ Code fournisseur 75002599

Pour de l'aide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Fast acceleration. Precision performance. Confidence in every spin.

Designed to support the pace and precision of modern laboratories, the M Series Centrifuges deliver powerful performance in a compact footprint. These centrifuges fit seamlessly into your workflow, while standing out for their reliability, safety, and ease of use.

Designed to support the pace and precision of modern laboratories, the M Series Centrifuges deliver powerful performance in a compact footprint. These centrifuges fit seamlessly into your workflow, while standing out for their reliability, safety, and ease of use.

The refrigerated models feature Thermo Scientific™ GreenCool™ Technology, a next-generation natural refrigerant cooling system for enhanced sustainability.

Choose from seven optional rotors to find the ideal fit for your application, with two speed options. Intuitive controls, easy-to-read displays, and fast one-click centrifuge lid closure simplify daily operation, while rapid acceleration and deceleration ensure efficient performance.

Lightweight engineered polymer rotors deliver outstanding corrosion resistance, complemented by ergonomic one-click rotor opening and closing. Transparent rotor design enhances safety, supported by certified Thermo Scientific™ ClickSeal™ biocontainment lids, and a unique dual-row rotor eliminates the need for adapters altogether.

Spécifications

Capacity 24 x 2 mL
Max. Speed 14,800 rpm
Max. RCF 21,000 x g
Noise Level <48 dBA
Certifications/Compliance UL Listed, CE marked, IVD compliant, Certified biocontainment, IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1
Ventilated No
Dimensions (L x W x H) Exterior 44 x 29 x 33 cm
Model MTR 21 IVD-MD US Only
Rotor Included Yes
Refrigerated Yes
Green Technology Yes
Net Weight 25 kg
Voltage 230 V
Rotor 24 x 1.5/2 mL
Display Type Keypad
Temperature Range (Metric) -9°C to +40°C
Afficher plus de résultats Afficher moins de résultats