Learn More
Thermo Scientific™ MT Series Ventilated Centrifuges
Description
Designed to support the pace and precision of modern laboratories, the M Series Centrifuges deliver powerful performance in a compact footprint. These centrifuges fit seamlessly into your workflow, while standing out for their reliability, safety, and ease of use.
Designed to support the pace and precision of modern laboratories, the M Series Centrifuges deliver powerful performance in a compact footprint. These centrifuges fit seamlessly into your workflow, while standing out for their reliability, safety, and ease of use.
Choose from seven optional rotors to find the ideal fit for your application, with two speed options. Intuitive controls, easy-to-read displays, and fast one-click centrifuge lid closure simplify daily operation, while rapid acceleration and deceleration ensure efficient performance.
Lightweight engineered polymer rotors deliver outstanding corrosion resistance, complemented by ergonomic one-click rotor opening and closing.
Transparent rotor design enhances safety, supported by certified Thermo Scientific™ ClickSeal™ biocontainment lids, and a unique dual-row rotor eliminates the need for adapters altogether.
Specifications
Specifications
| Capacity | 24 x 2 mL |
| Max. Speed | 13,300 rpm |
| Max. RCF | 17,000 x g |
| Display | Keypad |
| Noise Level | <54 dBA |
| Certifications/Compliance | UL Listed, CE marked, IVD compliant, Certified biocontainment, IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1 |
| Ventilated | Yes |
| Dimensions (L x W x H) Exterior | 35.2 x 24.3 x 22.5 cm |
| Model | MT 17 IVD-MD |
| Rotor Included | Yes |
| Show More |