missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MT Series Ventilated Centrifuges

Catalog No. 75002576
Change view
Click to view available options
Model:
MT 17 IVD-MD
MT 17: IVD-MD
MT 21 IVD-MD
MT21 IVD-MD
Rotor:
24 x 1.5/2 mL
24 x 2 mL and 18 x 2 mL
Hematocrit
Max. Speed:
13,300 rpm
14,800 rpm
Voltage:
120 V
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Rotor Max. Speed Voltage
75002576 MT 17: IVD-MD 24 x 1.5/2 mL 13,300 rpm 120 V
75002598 MT 17 IVD-MD Hematocrit 13,300 rpm 120 V
75002579 MT 21 IVD-MD 24 x 1.5/2 mL 14,800 rpm 120 V
75002584 MT21 IVD-MD 24 x 2 mL and 18 x 2 mL 14,800 rpm 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 75002576 Supplier Thermo Scientific™ Supplier No. 75002576
Only null left

Fast acceleration. Precision performance. Confidence in every spin.

Designed to support the pace and precision of modern laboratories, the M Series Centrifuges deliver powerful performance in a compact footprint. These centrifuges fit seamlessly into your workflow, while standing out for their reliability, safety, and ease of use.

Designed to support the pace and precision of modern laboratories, the M Series Centrifuges deliver powerful performance in a compact footprint. These centrifuges fit seamlessly into your workflow, while standing out for their reliability, safety, and ease of use.

Choose from seven optional rotors to find the ideal fit for your application, with two speed options. Intuitive controls, easy-to-read displays, and fast one-click centrifuge lid closure simplify daily operation, while rapid acceleration and deceleration ensure efficient performance.

Lightweight engineered polymer rotors deliver outstanding corrosion resistance, complemented by ergonomic one-click rotor opening and closing.

Transparent rotor design enhances safety, supported by certified Thermo Scientific™ ClickSeal™ biocontainment lids, and a unique dual-row rotor eliminates the need for adapters altogether.

Specifications

Capacity 24 x 2 mL
Max. Speed 13,300 rpm
Max. RCF 17,000 x g
Display Keypad
Noise Level <54 dBA
Certifications/Compliance UL Listed, CE marked, IVD compliant, Certified biocontainment, IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1
Ventilated Yes
Dimensions (L x W x H) Exterior 35.2 x 24.3 x 22.5 cm
Model MT 17: IVD-MD
Rotor Included Yes
Refrigerated No
Green Technology No
Net Weight 12 kg
Voltage 120 V
Rotor 24 x 1.5/2 mL
Show More Show Less