missing translation for 'onlineSavingsMsg'
Learn More

MSA™ GALAXY™ GX2 System Test Stand

Provides simple and intelligent testing and calibration of MSA gas detection

$5,958.20

Specifications

Connection Type Ethernet cable (short cable for connection between test stands)
Depth (English) 7.9 in.
Depth (Metric) 20.06 cm
Type Galaxy GX2 System Test Stand
Electrical Requirements 100/240V 47/63Hz
View More Specs

Includes: Pre-configured plugs, barbs, fresh air filter, power supply with corresponding plug, spare parts kit (gas tubing, barbs and plugs), Ethernet cable (short cable for connection between test stands), and screen protector

Products 1
Catalog Number Mfr. No. For Use With (Equipment) Model Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Equipment) Model Price Quantity & Availability  
12465417
View Documents Promotion Details
MSA™
10128630
Altair 4/4X Multigas Detector 1 Valve, Charging
Each for $5,958.20
Only null left
 
Description

Description

Offers high performance as either a stand-alone unit or an integrated portable detector management system, enabling total data access and control of MSA's
ALTAIR Gas Detector fleet. Once any ALTAIR Family Gas Detector is placed within the GALAXY GX2 System, it can be tested, calibrated and charged automatically.

  • Color touch screen for ease of setup and viewing
  • Extremely simple to use; testing starts automatically without touching a single button
  • Simultaneous testing of up to 10 instruments
  • Optimized for use with MSA's XCell™ Sensors; provides up to 50% cost of ownership reduction
  • At-a-glance indicators include low calibration gas volume, expiration warnings and test stand status0.
  • MSA Link Pro Software provides proactive safety management, dashboard overview and total record-keeping
  • 18 languages available for test stand and MSA Link Pro Software that simplifies usage and reduces training
  • Ethernet cable for connection between test stands

Certifications

ISO 9001:2000

Specifications

Specifications

Ethernet cable (short cable for connection between test stands)
20.06 cm
100/240V 47/63Hz
11.8 in.
Pre-configured plugs, barbs, fresh air filter, power supply with corresponding plug, spare parts kit (gas tubing, barbs and plugs), and screen protector.
32°F to 104°F
100/240 V
16.51 cm
7.9 in.
Galaxy GX2 System Test Stand
47/63Hz
29.97 cm
Acrylonitrile Butadiene ABS
0°C to 40°C
6.5 in.
Videos
SDS
Documents

Documents