missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ MRO Plus™ Absorbent Rolls
Strong, durable and low linting, making them the perfect go-to products for nearly every industrial setting
Supplier: Brady™ MRO30
Description
- Highly versatile, gray absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
- Heavy weight - specifically designed for continuous leaks and larger spills so you use less material
- Medium weight - optimal for most general maintenance needs
- 3-ply Meltblown Polypropylene construction is designed for general industrial applications
- Non-perforated absorbents offer the greatest absorbency and better tear resistance in high traffic areas
- Perforations provide cost control and reduce waste by allowing you to use only what you need
Chemical Identifiers
| Gray | |
| Polypropylene |
Specifications
| EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2) | |
| Dimpled, Medium-linting | |
| Polypropylene | |
| 150 ft./Roll | |
| 30 in. x 150 ft. (73 cm x 45.7 m) | |
| 30 in. | |
| 15 kg |
| Gray | |
| 49 gal. | |
| Absorbent Roll | |
| Heavyweight | |
| 150 ft. | |
| 33 lb. |