missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma mPAGE™ Lux Casting System

Casting System for hand casting mini gels using UV light with a 0.75 mm, 1.0 mm or 1.5 mm thickness, includes instrument, casters, plates and combs

$2780.00 - $2780.00

Specifications

For Use With (Application) Hand Casting Mini Gels
Gel Size 8.3 x 10.1 cm
Max. Current 1.5 A
Type Gel Casting System
Max. Voltage 240 VAC
View More Specs

Products 3
Catalog Number Mfr. No. Volume (Metric) Price Quantity  
Catalog Number Mfr. No. Volume (Metric) Price Quantity  
11-580-610
View Documents
MilliporeSigma
LUXCSYS15MUS
25 μL
Pack for $2,780.00
Only null left
 
11-580-611
View Documents
MilliporeSigma
LUXCSYS1MUS
40μL
Pack for $2,780.00
Only null left
 
11-580-612
View Documents
MilliporeSigma
LUXCSYS75MUS
60μL
Pack for $2,780.00
Only null left
 
Description

Description

  • The mPAGE™ Lux Casting System offers rapid and simple gel curing process for handcasting mini protein gels.
  • A mini gel is cured in 1.5min and overall casting process can be less than 3min.
  • Gels cast are 8 cm x 10 cm with a gel thickness of 1.0 mm, 0.75 mm, or 1.5 mm, along with 10 or 15-well options for sample loading for 1.0 mm and 1.5 mm thickness and 10-well option for 0.75 mm thickness.
Specifications

Specifications

Hand Casting Mini Gels
1.5 A
240 VAC
8.3 x 10.1 cm
Gel Casting System
Videos
SDS
Documents

Documents