missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma mPAGE™ Gel Casting Device Kit

Catalog No. 11580600
Change view
Click to view available options
Width (Metric):
0.75 mm
1 mm
1.5 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
11580600 1 mm
11580598 1.5 mm
11580592 0.75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11580600 Supplier MilliporeSigma Supplier No. MGCK10M
Only null left

Kit for hand casting mini gels with a 0.75 mm, 1.0 mm or 1.5 mm thickness, includes plates and combs

  • The mPAGE™ Gel Casting Device Kits offers a leak-free solution for handcasting up to 2 mini protein gels.
  • Gels cast are 8 cm x 10 cm with a gel thickness of 1.0 mm, 0.75 mm, or 1.5 mm, along with 10 or 15-well options for sample loading.
  • The mPAGE™ Gel Caster has been designed to simplify hand casting gels and to eliminate leakage during the casting process.

Specifications

For Use With (Application) Gel Electrophoresis
Gel Size 8.3 x 10.1 cm
Type Gel Caster
Includes Gel Caster Base, Gel Caster Frame, Gel Caster Sealing Gaskets, Gel Releasers, Combs 10 wells (0.75 mm, 1.0 mm or 1.5 mm), Combs 15 wells (0.75 mm, 1.0 mm or 1.5 mm), Mini Spacer Plates (0.75 mm, 1.0 mm or 1.5 mm), Mini Short Plates
Width (Metric) 1 mm