missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Wesson Salt Mixture
Insect diet mixture
Specifications
| Product Type | Animal Diet |
|---|---|
| Components | Calcium Carbonate 21%, Copper Sulfate.5H2O 0.039%, Ferric Phosphate 1.47%, Man ganese Sulfate.H2O 0.02%, Ma gnesium Sulfate.7H2O 9%, Potassium Aluminum Sulfate 0.009%, Potassium Chloride 12%, Potassium Phosphate Monobasic 31%, Potassium Iodide 0.005%, Sodium Chloride 10.5%, Sodium Fluoride 0.057%, Tricalcium Phosphate 14.9% |
| Format | Powder |
| Species | Rat |
| Storage Requirements | 15°C to 30°C |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|
ICN90285102
|
MP Biomedicals™
0290285102 |
2 kg |
N/A
|
|
|||||
Description
Powdered
Wesson's Salt mixture is designed for the insect diet mixture.
Composition (Ingredient, Amount):
- Calcium Carbonate, 21%
- Copper Sulfate·5H2O, 0.039%
- Ferric Phosphate, 1.47%
- Manganese Sulfate·H2O, 0.02%
- Magnesium Sulfate·7H2O, 9%
- Potassium Aluminum Sulfate, 0.009%
- Potassium Chloride, 12%
- Potassium Phosphate Monobasic, 31%
- Potassium Iodide, 0.005%
- Sodium Chloride, 10.5%
- Sodium Fluoride, 0.057%
- Tricalcium Phosphate, 14.9%
Preparation:
- Make 1 X solution by dissolving 8 g of powder in 1 L of distilled water
Specifications
| Animal Diet | |
| Powder | |
| 15°C to 30°C |
| Calcium Carbonate 21%, Copper Sulfate.5H2O 0.039%, Ferric Phosphate 1.47%, Man ganese Sulfate.H2O 0.02%, Ma gnesium Sulfate.7H2O 9%, Potassium Aluminum Sulfate 0.009%, Potassium Chloride 12%, Potassium Phosphate Monobasic 31%, Potassium Iodide 0.005%, Sodium Chloride 10.5%, Sodium Fluoride 0.057%, Tricalcium Phosphate 14.9% | |
| Rat |