missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Wesson Salt Mixture

Catalog No. ICN90285102
Change view
Click to view available options
Quantity:
2 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN90285102 2 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ICN90285102 Supplier MP Biomedicals™ Supplier No. 0290285102

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Insect diet mixture

Powdered

Wesson's Salt mixture is designed for the insect diet mixture.

Composition (Ingredient, Amount):

  • Calcium Carbonate, 21%
  • Copper Sulfate·5H2O, 0.039%
  • Ferric Phosphate, 1.47%
  • Manganese Sulfate·H2O, 0.02%
  • Magnesium Sulfate·7H2O, 9%
  • Potassium Aluminum Sulfate, 0.009%
  • Potassium Chloride, 12%
  • Potassium Phosphate Monobasic, 31%
  • Potassium Iodide, 0.005%
  • Sodium Chloride, 10.5%
  • Sodium Fluoride, 0.057%
  • Tricalcium Phosphate, 14.9%

Preparation:

  • Make 1 X solution by dissolving 8 g of powder in 1 L of distilled water

Specifications

Product Type Animal Diet
Components Calcium Carbonate 21%, Copper Sulfate.5H2O 0.039%, Ferric Phosphate 1.47%, Man ganese Sulfate.H2O 0.02%, Ma gnesium Sulfate.7H2O 9%, Potassium Aluminum Sulfate 0.009%, Potassium Chloride 12%, Potassium Phosphate Monobasic 31%, Potassium Iodide 0.005%, Sodium Chloride 10.5%, Sodium Fluoride 0.057%, Tricalcium Phosphate 14.9%
Format Powder
Quantity 2 kg
Species Rat
Storage Requirements 15°C to 30°C