missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Vanderzant Modification Vitamin Mixture for Insects
Animal-derived component free vitamin mixture developed for use in insect cell culture.
Specifications
| Product Type | Animal Diet |
|---|---|
| Components | a-Tocopherol 8 g/k g, Ascorbic Acid 270 g/k g, Biotin 20 mg/kg, Calcium Pantothenate 1 g/k g, Choline Chloride 50 g/k g, Crystalline Folic Acid 250 mg/kg, Inositol 20 g/k g, Niacinamide 1 g/k g, Pyridoxine Hydrochloride 250 mg/kg, Riboflavin 500 mg/kg, Thiamine Hydrochloride 250 mg/kg, Vitamin B12 Trituration in Mannitol 2 g/k g Q.S. with Dextrose |
| Format | Powder |
| For Use With (Application) | Vanderzant Vitamin mixture for insects is an animal-derived component free Vitamin mixture developed or use in insect cell culture |
| Species | Insects |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|
ICN90324401
|
MP Biomedicals™
0290324401 |
1 kg |
N/A
|
|
|||||
Description
Mixture of 12 vitamins needed for insect cell culture.
Composition (Ingredient, Amount):
- a-Tocopherol, 8 g/kg
- Ascorbic Acid, 270 g/kg
- Biotin, 20 mg/kg
- Calcium Pantothenate, 1 g/kg
- Choline Chloride, 50 g/kg
- Crystalline Folic Acid, 250 mg/kg
- Inositol, 20 g/kg
- Niacinamide, 1 g/kg
- Pyridoxine Hydrochloride, 250 mg/kg
- Riboflavin, 500 mg/kg
- Thiamine Hydrochloride, 250 mg/kg
- Vitamin B12 Trituration in Mannitol, 2 g/kg
- Q.S. with Dextrose
Specifications
| Animal Diet | |
| Powder | |
| Insects |
| a-Tocopherol 8 g/k g, Ascorbic Acid 270 g/k g, Biotin 20 mg/kg, Calcium Pantothenate 1 g/k g, Choline Chloride 50 g/k g, Crystalline Folic Acid 250 mg/kg, Inositol 20 g/k g, Niacinamide 1 g/k g, Pyridoxine Hydrochloride 250 mg/kg, Riboflavin 500 mg/kg, Thiamine Hydrochloride 250 mg/kg, Vitamin B12 Trituration in Mannitol 2 g/k g Q.S. with Dextrose | |
| Vanderzant Vitamin mixture for insects is an animal-derived component free Vitamin mixture developed or use in insect cell culture | |
| 15°C to 30°C |