missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Vanderzant Modification Vitamin Mixture for Insects

Catalog No. ICN90324401
Change view
Click to view available options
Quantity:
1 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN90324401 1 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ICN90324401 Supplier MP Biomedicals™ Supplier No. 0290324401

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Animal-derived component free vitamin mixture developed for use in insect cell culture.

Mixture of 12 vitamins needed for insect cell culture.

Composition (Ingredient, Amount):

  • a-Tocopherol, 8 g/kg
  • Ascorbic Acid, 270 g/kg
  • Biotin, 20 mg/kg
  • Calcium Pantothenate, 1 g/kg
  • Choline Chloride, 50 g/kg
  • Crystalline Folic Acid, 250 mg/kg
  • Inositol, 20 g/kg
  • Niacinamide, 1 g/kg
  • Pyridoxine Hydrochloride, 250 mg/kg
  • Riboflavin, 500 mg/kg
  • Thiamine Hydrochloride, 250 mg/kg
  • Vitamin B12 Trituration in Mannitol, 2 g/kg
  • Q.S. with Dextrose

Specifications

Product Type Animal Diet
Components a-Tocopherol 8 g/k g, Ascorbic Acid 270 g/k g, Biotin 20 mg/kg, Calcium Pantothenate 1 g/k g, Choline Chloride 50 g/k g, Crystalline Folic Acid 250 mg/kg, Inositol 20 g/k g, Niacinamide 1 g/k g, Pyridoxine Hydrochloride 250 mg/kg, Riboflavin 500 mg/kg, Thiamine Hydrochloride 250 mg/kg, Vitamin B12 Trituration in Mannitol 2 g/k g Q.S. with Dextrose
Format Powder
For Use With (Application) Vanderzant Vitamin mixture for insects is an animal-derived component free Vitamin mixture developed or use in insect cell culture
Quantity 1 kg
Species Insects
Storage Requirements 15°C to 30°C