missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MP Biomedicals™ Soy Grits, Defatted
Defatted, Crude Protein > 48%
Manufacturer: MP Biomedicals™ 0296002425
Description
Defatted soybeans ground coarsely, used in animal research diets.Specifications
Crude Protein & gt;48%, Crude Fat & gt;0.5%, Crude Fiber <3.5% | |
Powder | |
Pellet | |
15°C to 30°C |
Animal Diet | |
Used in animal research diet | |
11.33 kg |