missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Soy Grits, Defatted
Defatted, Crude Protein > 48%
$260.08
Specifications
| Product Type | Animal Diet |
|---|---|
| Components | Crude Protein & gt;48%, Crude Fat & gt;0.5%, Crude Fiber <3.5% |
| Format | Powder |
| For Use With (Application) | Used in animal research diet |
| Storage Requirements | 15°C to 30°C |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|
ICN96002425
|
MP Biomedicals™
0296002425 |
11.33 kg |
Each for $260.08
|
|
|||||
Description
Defatted soybeans ground coarsely, used in animal research diets.
Specifications
| Animal Diet | |
| Powder | |
| 15°C to 30°C |
| Crude Protein & gt;48%, Crude Fat & gt;0.5%, Crude Fiber <3.5% | |
| Used in animal research diet |