missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix S, 2 mL Tubes
Description
- Matrix Type: S
- Tube Size: 2mL
- Sample Type: All samples, tough tissues, skeletal muscle, lung, heart, bone, seeds, spores
- Molecule to be Enriched: DNA, RNA, proteins, other small molecules
- Matrix Composition: Matrix S contains stainless steel
Specifications
Specifications
| Content And Storage | Room Temperature |
| Sample Type | Bone, Heart, Lung, Seeds, Skeletal Muscle, Spores, Food, Plants, Roots, Fixed Samples, Tough Tissues, All |
| DNase | Dnase-free |
| For Use With (Application) | Nucleic acid isolation and purification |
| Matrix | Lysing matrix S |
| Product Type | 2 mL Tubes |
| Quantity | 500 x 2 mL Tubes |
| RNase | RNase-free |
Unless specified otherwise, for research or further manufacturing use only, not for direct human use.