missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Linseed Oil
Raw, Flaxseed oil
$87.58
Specifications
| Product Type | Animal Diet |
|---|---|
| Format | Liquid |
| Storage Requirements | 15°C to 30°C |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|
ICN96012201
|
MP Biomedicals™
0296012201 |
450 g |
Each for $87.58
|
|
|||||
Description
Colorless to yellowish oil from the seeds of the flax plant.
Specifications
| Animal Diet | |
| Liquid | |
| 15°C to 30°C |