missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Glycerol, 80% Sterile Solution

Catalog No. MP113055044
Change view
Click to view available options
Quantity:
100 mL
500 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP113055044 500 mL
MP113055034 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. MP113055044 Supplier MP Biomedicals™ Supplier No. 113055044
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Excellent for freezing bacterial and yeast strains

Specifications

Content And Storage 15° to 30°C
Product Type Glycerol
Sterility Sterile
Quantity 500 mL