missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Fat Diet, High Saturated Fat, Powder
Used to induce obesity and high cholesterol in the mice.
$1,091.38 - $4,160.89
Specifications
| Product Type | Animal Diet |
|---|---|
| Components | Casein Purified High Nitro gen 20%, DL-Methionine 0.3%, Sucrose 30.58%, Corn Starch 20%, Coconut Oil Hydro genated 20%, Alphacel, Non Nutritive Bulk 5%, DL-a-Tocopherol Powder 0.12%, AIN-76 Mineral Mix Plus MP Vitamin Diet Fortification Mixture 1.2X Normal |
| Format | Pellet |
| For Use With (Application) | To induce obesity and high cholesterol in the Mice |
| Storage Requirements | 15°C to 30°C |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|
ICN96024220
|
MP Biomedicals™
0296024220 |
20 kg |
Each for $1,896.81
|
|
|||||
|
ICN96024250
|
MP Biomedicals™
0296024250 |
50 kg |
Each for $4,160.89
|
|
|||||
|
ICN96024210
|
MP Biomedicals™
0296024210 |
10 kg |
Each for $1,091.38
|
|
|||||
Description
- High Saturated Fat diet typically provides 4.39 kcal/g
Composition (Ingredient, Amount):
- Casein Purified High Nitrogen, 20%
- DL-Methionine, 0.3%
- Sucrose, 30.58%
- Corn Starch, 20%
- Coconut Oil Hydrogenated, 20%
- Alphacel, Non-Nutritive Bulk, 5%
- DL-a-Tocopherol Powder (250 IU/gm), 0.12%
- AIN-76 Mineral Mix (below in grams/kg of Mineral Mix), 4%
- Calcium Phosphate Dibasic, 500 g
- Sodium Chloride, 74 g
- Potassium Citrate Monohydrate, 220 g
- Potassium Sulfate, 52 g
- Magnesium Oxide, 24 g
- Manganese Carbonate (43 to 48% Mn), 3.5 g
- Ferric Citrate (16 to 17% Fe), 6 g
- Zinc Carbonate (70% ZnO), 1.6 g
- Cupric Carbonate (53 to 55% Cu), 0.3 g
- Potassium Iodate, 0.01 g
- Sodium Selenite, 0.01 g
- Chromium Potassium Sulfate, 0.55 g
- Sucrose, finely powdered, 118 g
- Plus MP Vitamin Diet Fortification Mixture 1.2 X Normal Amount
Specifications
| Animal Diet | |
| Pellet | |
| 15°C to 30°C |
| Casein Purified High Nitro gen 20%, DL-Methionine 0.3%, Sucrose 30.58%, Corn Starch 20%, Coconut Oil Hydro genated 20%, Alphacel, Non Nutritive Bulk 5%, DL-a-Tocopherol Powder 0.12%, AIN-76 Mineral Mix Plus MP Vitamin Diet Fortification Mixture 1.2X Normal | |
| To induce obesity and high cholesterol in the Mice |