missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Fat Diet, High Saturated Fat, Powder

Catalog No. ICN96024220
Change view
Click to view available options
Quantity:
10 kg
20 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN96024220 20 kg
ICN96024250 50 kg
ICN96024210 10 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ICN96024220 Supplier MP Biomedicals™ Supplier No. 0296024220

Used to induce obesity and high cholesterol in the mice.

  • High Saturated Fat diet typically provides 4.39 kcal/g

Composition (Ingredient, Amount):

  • Casein Purified High Nitrogen, 20%
  • DL-Methionine, 0.3%
  • Sucrose, 30.58%
  • Corn Starch, 20%
  • Coconut Oil Hydrogenated, 20%
  • Alphacel, Non-Nutritive Bulk, 5%
  • DL-a-Tocopherol Powder (250 IU/gm), 0.12%
  • AIN-76 Mineral Mix (below in grams/kg of Mineral Mix), 4%
  • Calcium Phosphate Dibasic, 500 g
  • Sodium Chloride, 74 g
  • Potassium Citrate Monohydrate, 220 g
  • Potassium Sulfate, 52 g
  • Magnesium Oxide, 24 g
  • Manganese Carbonate (43 to 48% Mn), 3.5 g
  • Ferric Citrate (16 to 17% Fe), 6 g
  • Zinc Carbonate (70% ZnO), 1.6 g
  • Cupric Carbonate (53 to 55% Cu), 0.3 g
  • Potassium Iodate, 0.01 g
  • Sodium Selenite, 0.01 g
  • Chromium Potassium Sulfate, 0.55 g
  • Sucrose, finely powdered, 118 g
  • Plus MP Vitamin Diet Fortification Mixture 1.2 X Normal Amount

Specifications

Product Type Animal Diet
Components Casein Purified High Nitro gen 20%, DL-Methionine 0.3%, Sucrose 30.58%, Corn Starch 20%, Coconut Oil Hydro genated 20%, Alphacel, Non Nutritive Bulk 5%, DL-a-Tocopherol Powder 0.12%, AIN-76 Mineral Mix Plus MP Vitamin Diet Fortification Mixture 1.2X Normal
Format Pellet
For Use With (Application) To induce obesity and high cholesterol in the Mice
Quantity 20 kg
Storage Requirements 15°C to 30°C