missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ FastPrep-24™ Classic Bead Beating Grinder and Lysis System

Catalog No. MP116004500
Change view
Click to view available options
Sample Volume:
200 μL to 50 mL, up to 25 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sample Volume
MP116004500 200 μL to 50 mL, up to 25 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP116004500 Supplier MP Biomedicals™ Supplier No. 116004500
  • ONLINE EXCLUSIVE PRICE
    $24,186.25
    $11,895.01 / Each

    Save $12,291.24

    51.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

FastPrep-24™ Classic Bead Beating Grinder and Lysis System allows simultaneous homogenization of up to 24 samples within 40 seconds. It performs a thorough and quick lysis of any tissues and cells. 9 adapters allows a unique versatility in sample number, size and temperature conditions.

  • Product Overview: The FastPrep-24™ Classic Instrument is a high-speed benchtop homogenizer offering the ultimate in speed and performance for the lysis of biological samples. Simultaneous homogenization of up to 24 samples takes place within 40 seconds.
  • Service Plan: One-year warranty is included with purchase.
  • Applications: FastPrep™-24 is used to homogenize biological samples. FastPrep™-24 Instrument lyses thoroughly and quickly any tissues and cells and thus allows easy and reproducible isolation of stable RNA, active proteins and full-length genomic DNA.
  • Sample Volume: ∼200 μL to 50 mL; up to ∼25 g

Specifications

For Use With (Application) Ideal for extractions of nucleic acids, proteins, metabolites and other small molecules
Sample Volume 200 μL to 50 mL, up to 25 g
Height (English) 10.6 in.
Height (Metric) 27 cm
Frequency 50/60 Hz
Voltage 90/250 V
Wattage 1200 W

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.