missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ QuickPrep adapter

Catalog No. ICN6002512
Change view
Click to view available options
Quantity:
24 x 2mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN6002512 24 x 2mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ICN6002512 Supplier MP Biomedicals™ Supplier No. 116002512

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Homogenize, Lyse and Grind Smarter

Versatile Systems with Interchangeable Adapters
  • Process difficult samples in 40 seconds or less
  • Precise settings result in high reproducibility
  • Eliminate cross contamination

  • TeenPrep Adapter: 12 ×15mL samples
  • CoolPrep Adapter: 24 × 2mL samples under cryogenic conditions
  • HiPrep Adapter: 48 × 2mL samples
  • QuickPrep Adapter: 24 × 2mL samples
  • BigPrep Adapter: 2 × 50mL samples
  • NewCoolTeenPrep Adapter: 6 ×15mL samples under cryogenic conditions

Specifications

Quantity 24 x 2mL
Product Type High-throughput Adapter
For Use With (Application) High-throughput applications, up to 24 and 48 samples can be homogenized simultaneously
Sample Volume 5g
Test Time 40 sec.
Weight (English) 0.385 lb.
Weight (Metric) 175g
Content And Storage 15° to 30°C