missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Casein Hydrolysate, Vitamin-free, Salt-free Powder

A hydrochloric acid digest of casein in which the protein molecule has been substantially reduced to its constituent amino acids

$424.92 - $7152.08

Specifications

Name Casein Hydrolysate, Vitamin and salt-free
pH Range 6.0 to 7.0 (2% solution)
Storage Requirements Room temperature (15° to 30°C)
Water Content <3%
Form Powder
View More Specs

Products 3
Catalog Number Mfr. No. Quantity Price Quantity  
Catalog Number Mfr. No. Quantity Price Quantity  
ICN10477805
View Documents
MP Biomedicals™
0210477805
5 lb.
Each for $1,611.26
Only null left
 
ICN10477801
View Documents
MP Biomedicals™
0210477801
1 lb.
Each for $424.92
Only null left
 
ICN10477825
View Documents
MP Biomedicals™
0210477825
25 lb.
Each for $7,152.08
Only null left
 
Description

Description

The protein hydrolysate has been specially processed to remove essentially all sodium chloride. It can be used for laboratory media including basal media for vitamin analysis of folic acid, pantothenic acid, riboflavin, thiamin, niacin and B-12. It is also an inexpensive source of mixed amino acids.

  • Presentation: Off-white powder
  • pH: 6.0 to 7.0 (2% solution)
  • Water Content: <3%
  • Solubility: Soluble in water (2%), no haziness after autoclaving

Specifications

Specifications

Casein Hydrolysate, Vitamin and salt-free
Room temperature (15° to 30°C)
Powder
6.0 to 7.0 (2% solution)
<3%
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'