missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Casein Hydrolysate, Vitamin-free, Salt-free Powder

Catalog No. ICN10477805
Change view
Click to view available options
Quantity:
1 lb.
5 lb.
25 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN10477805 5 lb.
ICN10477801 1 lb.
ICN10477825 25 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ICN10477805 Supplier MP Biomedicals™ Supplier No. 0210477805
Only null left

A hydrochloric acid digest of casein in which the protein molecule has been substantially reduced to its constituent amino acids

The protein hydrolysate has been specially processed to remove essentially all sodium chloride. It can be used for laboratory media including basal media for vitamin analysis of folic acid, pantothenic acid, riboflavin, thiamin, niacin and B-12. It is also an inexpensive source of mixed amino acids.

  • Presentation: Off-white powder
  • pH: 6.0 to 7.0 (2% solution)
  • Water Content: <3%
  • Solubility: Soluble in water (2%), no haziness after autoclaving

Specifications

Name Casein Hydrolysate, Vitamin and salt-free
pH Range 6.0 to 7.0 (2% solution)
Quantity 5 lb.
Storage Requirements Room temperature (15° to 30°C)
Water Content <3%
Form Powder