missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Albumin, Bovine, IVD Grade, 98%
Prepared by Cohn fractionation
$4171.85 - $4171.85
Specifications
| For Use With (Application) | Immunoassay, Mammalian Cell Culture |
|---|---|
| Name | Bovine Albumin Cohn Fraction V |
| pH Range | 7 |
| Preparation Method | Plasma undergoes salt fractionation using Caprylic Acid (Sodium Salt) |
| Purification Method | Salt Fractionation |
Description
- Protease-, peroxidase- and phosphatase-free
- Purity: >98%
- pH: 7
Specifications
| Immunoassay, Mammalian Cell Culture | |
| 7 | |
| Salt Fractionation | |
| Powder |
| Bovine Albumin Cohn Fraction V | |
| Plasma undergoes salt fractionation using Caprylic Acid (Sodium Salt) | |
| 2° to 8°C |