missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Moving Coil Ammeter

Perfect for physics classroom demonstrations or experiments in electricity and electronics laboratories

Supplier:  Eisco™ PH1074A2

 View more versions of this product

Catalog No. S27762


Only null left

Description

Description

  • Analog meter measures current
  • Connects into circuit via connecting leads (not included)
  • Can be used with both 4 mm stackable plug leads or as an ordinary screw terminal (spade type)
  • Dimensions: 5 x 3.5 x 3.25 in.
Specifications

Chemical Identifiers

Moving Coil Ammeter
Not Autoclavable
5 x 3.5 x 3.25 in.
1 Ea.
4 mm stackable plug leads or as an ordinary screw terminal (spade type).
Analog Ammeter, DC Current Meter
Electricity and Electronics Demonstrations

Specifications

Moving Coil Ammeter
5 cm
Not Autoclavable
Analog Ammeter, DC Current Meter
Electricity and Electronics Demonstrations
12.7 cm
0.05 A
272.15 g
12.7 cm
4 mm stackable plug leads or as an ordinary screw terminal (spade type).
Plastic
0 to 3 A
5 x 3.5 x 3.25 in.
5 in.
1 Ea.
0.6 lb.
5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions