missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Moving Coil Ammeter
Description
- Analog meter measures current
- Connects into circuit via connecting leads (not included)
- Can be used with both 4 mm stackable plug leads or as an ordinary screw terminal (spade type)
- Dimensions: 5 x 3.5 x 3.25 in.
Specifications
Specifications
| Product Type | Moving Coil Ammeter |
| For Use With (Equipment) | 4 mm stackable plug leads or as an ordinary screw terminal (spade type). |
| Length (Metric) | 12.7 cm |
| Material | ABS |
| Autoclavable | Not Autoclavable |
| Amperage | 0 to 1 A |
| Description | Analog Ammeter, DC Current Meter |
| Dimensions (L x W x H) | 5 x 3.5 x 3.25 in. |
| For Use With (Application) | Electricity and Electronics Demonstrations |
| Height (English) | 3.25 in. |
| Show More |