missing translation for 'onlineSavingsMsg'
Learn More

Morphix Technologies SafeAir™ Detection Badges

Catalog No. 189991397
Encompass
Change view
Click to view available options
Detectable Analytes:
Aromatic Isocyanates
Formaldehyde
Hydrazine
Ozone
Temperature Range (English):
59°F to 95°F
60°F to 91°F
63°F to 95°F
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Detectable Analytes Temperature Range (English)
189991397 Formaldehyde 59°F to 95°F
19087519 Aromatic Isocyanates 60°F to 91°F
19087520 Hydrazine 63°F to 95°F
19087522 Ozone 60°F to 91°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 189991397 Supplier Morphix Technologies Supplier No. 382011 50

Single-level screening badges provide economical daily exposure monitoring.

When the target gas is detected at the threshold level, an immediate color change occurs and an exclamation point is visible within the color triangle on the badge.

  • Provide immediate results
  • Easy to read
  • No laboratory analysis is required
  • May be used for as little as 15 minutes or up to two days; for minimum/maximum recommended sampling times, exposure level, and minimum detectable limit for each analyte, contact your Fisher Safety Customer Service Representative

Order Info

Lightweight badges attach to user's collar with a clip (19-087-526, sold separately). Available 50 badges per pack.

Specifications

For Use With (Application) Personnel or area monitoring for exposure times ranging from 15 min. to 24 Hours
Detectable Analytes Formaldehyde
Measurement Range 0.4 ppm.Hour
Temperature Range (English) 59°F to 95°F
Temperature Range (Metric) 15°C to 37.22°C
Weight (English) 0.003 lb.
Weight (Metric) 0.001 kg
Product Type Detection Badge