missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Monocot and Dicot Flower Bud, Cross Section

Catalog No. S30314
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S30314 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S30314 Supplier Eisco™ Supplier No. BS18163

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prepared microscope slide of a cross section of monocot and dicot flower buds. Ideal for easy side by side comparison between monocot and dicot flower buds. Characteristic structures identifiable.

  • Pre-cleaned glass slide with ground edges
  • Size: 25 x 77 mm (1 x 3 in.)
  • Professionally stained samples for best visualization
  • Ideal for biology classrooms to explore structure-function relationships as per NGSS standards
  • Shows characteristic structures

Specifications

Biosafety Level 1
Concentration 10%
Classification Botany
Material Glass
Mounting Type Cross Section
Quantity 1 Ea.
Specimen Type Monocot and Dicot Flower Bud
Size 25 x 77 mm (1 x 3 in.)
Slide Type Prepared Slide