missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Molecular Sieve 5A Moisture Traps

Efficiently remove moisture and heavy hydrocarbons from compressed air, electrolytically produced hydrogen, house nitrogen, or other gases with high moisture or hydrocarbon content

Supplier:  MilliporeSigma™ Supelco™ 23991

 View more versions of this product

Catalog No. 111016306


Only null left

Description

Description

  • Moisture Traps (Drying Tubes) are suitable for maintaining anhydrous conditions within an apparatus
  • Usually prepared by placing a small, loose plug of glass wool or cotton into the constriction at the end of the tube with a drying agent is poured on top
  • Sieve 5A has the affinity for water and easily displaces other trapped gases
  • Efficiently removes moisture and heavy hydrocarbons from compressed air, electrolytically produced hydrogen, house nitrogen, or other gases with high moisture or hydrocarbon content
Specifications

Chemical Identifiers

Moisture Trap
Maintaining Anhydrous Conditions Within an Apparatus

Specifications

750 cc
Maintaining Anhydrous Conditions Within an Apparatus
18 in.
2.375 in.
Moisture Trap
1/4 in.
45.7 cm
6 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions