Learn More
Invitrogen™ Yeast Vacuole Marker Sampler Kit
Description
The Yeast Vacuole Marker Sampler Kit contains sample quantities of a series of novel and well established probes including: three blue-fluorescent coumarin-based stains that selectively stain the lumen of the yeast vacuole; a green-fluorescent yeast vacuole membrane marker MDY-64 for staining the vacuole membrane; and commonly used vaculate marker 5-(and-6)-carboxy-2',7-dicholorofluorescein diacetate (carboxy-DCFDA) as a standard.
Analysis of Yeast, Cell Analysis, Cell Structure, Cell Tracing & Tracking, Cellular Imaging, Immunofluorescence (IF), Immunofluorescence Staining & Detection, Microbial Tracking, Microbiological Analysis, Vacuoles, Yeast Subcellular Analysis
Order Info
Shipping Condition: Room Temperature
Specifications
Specifications
| Color | Blue, Green |
| Content And Storage | Store in freezer -5°C to -30°C and protect from light. |
| For Use With (Equipment) | Fluorescence Microscope |
| Quantity | 1 kit |
| Detection Method | Fluorescence |
| Shipping Condition | Room Temperature |
| Label Type | Fluorescent Dye |
| Product Type | Yeast Vacuole Marker Sampler Kit |
| Sub Cellular Localization | Vacuoles |
For Research Use Only. Not for use in diagnostic procedures.